1/2 in. CTS CPVC x MPT Brass Adapter
1/2 in. CTS CPVC x MPT Brass Adapter
Frequently Purchased Together
Product Details
Product Details
- Cream colored pipe and fittings used for hot and cold water distribution
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM D 1784, ASTM D 2846
- Application:
- Hot and Cold Water Distribution
- CSA Certified:
- Yes
- Color Finish Name:
- Cream
- End Connection 1:
- MPT
- End Connection 2:
- Hub
- End Connections:
- MPT x Hub
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-453/500 in
- Material:
- Plastic
- Material Type:
- CTS CPVC
- Maximum Temperature:
- 180
- Minimum Temperature:
- 32
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11