1/2 in. FIPS Black Malleable Iron Tee
1/2 in. FIPS Black Malleable Iron Tee
Package Quantity Info:
Each: 1 Inner Pack: 40 Case: 120 Pallet: 5760-
Pick Up: 58 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Black
- Rating: 150#
- Threaded
- Import
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39
- ASTM:
- ASTM A-153, ASTM A-197, ASTM A-197M
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Tee
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes