1/2 in. FNPT 316 Stainless Steel Cap
1/2 in. FNPT 316 Stainless Steel Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250 Pallet: 29000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- ISO:
- ISO 49
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No