This product requires certification to purchase.

1/2 in. Global Black and Zinc Plated Carbon Steel Coupling

You last purchased this on
 

1/2 in. Global Black and Zinc Plated Carbon Steel Coupling

  • Fast #
  • Part #IBZSCSTD
  • Item #7054795
4.4 out of 5 Customer Rating
You last purchased this on
 

1/2 in. Global Black and Zinc Plated Carbon Steel Coupling

  • Fast #
  • Part #IBZSCSTD
  • Item #7054795
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Zinc Plated
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
UL Listed:
No