1/2 in. MNPT 150# Stainless Steel Square Plug
1/2 in. MNPT 150# Stainless Steel Square Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 14975-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Plug
- Head Style:
- Square
- Material:
- Stainless Steel
- Material Type:
- 304, 304L
- Maximum Temperature:
- 100
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov