1/2 in. MNPT Malleable Iron Plug
1/2 in. MNPT Malleable Iron Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B-1.20.1
- ASTM:
- ASTM A-197, ASTM A-153
- Coating:
- Galvanized
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Plug
- Head Style:
- Square Head
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 300#
- Schedule Class:
- 80;Standard
- UL Listed:
- Yes