This product requires certification to purchase.

1/2 in. MPT Black Malleable Iron Plug

1/2 in. MPT Black Malleable Iron Plug

  • Fast #
  • Part #IBPD
  • Item #190884
3.9 out of 5 Customer Rating
Brand image

1/2 in. MPT Black Malleable Iron Plug

  • Fast #
  • Part #IBPD
  • Item #190884
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 600 Pallet: 28800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    11  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Material: Malleable Iron
  • Rated at 150 lbs
  • Imported
  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14, ASME B1.20.1
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Black
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Plug
Head Style:
Square
Material:
Malleable Iron
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes