This product requires certification to purchase.

1/2 in. MPT x FPT 150# Black 45 Degree Malleable Iron Street Elbow

You last purchased this on
 

1/2 in. MPT x FPT 150# Black 45 Degree Malleable Iron Street Elbow

  • Fast #
  • Part #IBS4D
  • Item #1115148
  • Manufacturer Part #MN-ZMBLST4503
3.8 out of 5 Customer Rating
You last purchased this on
 

1/2 in. MPT x FPT 150# Black 45 Degree Malleable Iron Street Elbow

  • Fast #
  • Part #IBS4D
  • Item #1115148
  • Manufacturer Part #MN-ZMBLST4503
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 75 Case: 225 Pallet: 10800
Log in or Create an Account to see product availability.
  • Pick Up: 7 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Coating: Black
  • Elbow Type: Street
  • Material: Malleable Iron
  • Rating: 150#
  • Import
  • Threaded
  • Requires Certification

Specifications

ASME:
ASME B1.201, ASME B16.3
ASTM:
ASTM A-197
Application:
Plumbing
Coating:
Black
Elbow Degree:
45 DD
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow, Straight, Street
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
Up to 350 Deg F
UL Listed:
Yes