1/2 in. NPS Carbon Steel Solid Bull Plug
1/2 in. NPS Carbon Steel Solid Bull Plug
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.9
- ASTM:
- ASTM A-234 WPB, ASTM A-420 WPL6, ASTM B-633
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPS
- End Connections:
- NPS
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Bull Plug, Solid
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No