This product requires certification to purchase.

1/2 in. NPT Black Malleable Iron 45 Degree Elbow

1/2 in. NPT Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IB4D
  • Item #160857
  • Manufacturer Part #MN-ZMBL4503
3.6 out of 5 Customer Rating
Brand image

1/2 in. NPT Black Malleable Iron 45 Degree Elbow

  • Fast #
  • Part #IB4D
  • Item #160857
  • Manufacturer Part #MN-ZMBL4503
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200 Pallet: 9600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    14  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Material: Malleable Iron
  • Rated at 150 lbs
  • Imported
  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.201, ASME B16.3
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Black
Elbow Degree:
45°
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow, Straight
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-20 to 550 Deg F
UL Listed:
Yes