1/2 in. OD Stainless Steel Union 90 Degree Elbow
1/2 in. OD Stainless Steel Union 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- LET-LOK® tube fitting is a mechanism used both to seal and to grip tubing
- Manufactured to withstand the persistent demands for high-performance tube fittings
Documents
Specifications
- Elbow Degree:
- 90 DD
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- Material:
- Stainless Steel
- Material Type:
- 316