This product requires certification to purchase.

1/2 in. Plain Hex Nut

You last purchased this on
 

1/2 in. Plain Hex Nut

  • Fast #
  • Part #BHHND
  • Item #2113082
5 out of 5 Customer Rating
You last purchased this on
 

1/2 in. Plain Hex Nut

  • Fast #
  • Part #BHHND
  • Item #2113082
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fasteners
Coating:
Plain
Diameter - Inside 1:
1/2 in
Drive Type:
Hex
Product Type:
Heavy Hex Nut
Size:
1/2 in