This product requires certification to purchase.

1/2 in. Plastic Diaphragm Valve

You last purchased this on
 

1/2 in. Plastic Diaphragm Valve

  • Fast #
  • Part #PNPN31M7A204D
  • Item #7572122
  • Manufacturer Part #.05-N-PN-31-M7-A204
5 out of 5 Customer Rating
You last purchased this on
 

1/2 in. Plastic Diaphragm Valve

  • Fast #
  • Part #PNPN31M7A204D
  • Item #7572122
  • Manufacturer Part #.05-N-PN-31-M7-A204
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Material:
Plastic
Media:
Gas
Pressure - Maximum:
90 psi
Valve Size:
1/2 in
Valve Type:
Diaphragm Valve