1/2 in. Plastic Socket Weld 100# Ball Valve
1/2 in. Plastic Socket Weld 100# Ball Valve
Product Details
Product Details
- One-piece combination for applications requiring in-line
- Compact, space-saving design
- True union design allows easy service and cleaning
- High grade EPDM seals
- Replaceable PTFE HDPE ball valve seats
- Safety-Blocked™ seal carrier on ball valve
- Replaceable sealed check valve cartridge
- Suitable for horizontal or vertical up-flow installations
- Socket end connections
Documents
Specifications
- ASTM:
- ASTM D-1784 Class 23447, ASTM D-2846, ASTM F-1970
- Clean Bagged:
- No
- Color Finish Name:
- Tan
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Length (in):
- 2 in
- Handle Material:
- Polypropylene
- IAPMO Listed:
- No
- Length:
- 2-3/32 in
- Material:
- Plastic, Rubber
- Material Type:
- EPDM, CPVC, PTFE, Polypropylene, HDPE
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 100#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Chemical, Potable Water
- Schedule Class:
- 80
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Valve Body Material:
- CPVC
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- EPDM
- Valve Operator:
- T-Handle
- Valve Seat Material:
- HDPE, PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 0.09 lb