This product requires certification to purchase.

1/2 in. Schedule 10 304L Stainless Steel Tee

You last purchased this on
 

1/2 in. Schedule 10 304L Stainless Steel Tee

  • Fast #
  • Part #DS14LSTD
  • Item #1337604
3.1 out of 5 Customer Rating
You last purchased this on
 

1/2 in. Schedule 10 304L Stainless Steel Tee

  • Fast #
  • Part #DS14LSTD
  • Item #1337604
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Tee
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Schedule Class:
10