This product requires certification to purchase.

1/2 in. Socket Weld 150# Schedule 160 Forged Carbon Steel Raised Face Flange

You last purchased this on
 

1/2 in. Socket Weld 150# Schedule 160 Forged Carbon Steel Raised Face Flange

You last purchased this on
 

1/2 in. Socket Weld 150# Schedule 160 Forged Carbon Steel Raised Face Flange

  • Fast #
  • Part #GRFSWF160BD-AN
  • Item #7217973
3.3 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-105N
Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Flanged
End Connections:
Socket Weld x Flanged
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Flange Type:
Raised Face, Socket Weld
IAPMO Listed:
No
Material:
Forged Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Schedule Class:
160
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #GRFWNFP
Item #23627
5 out of 5 Customer Rating
Requires Certification
Part #GFFWNFXHBU
Item #3484969
5 out of 5 Customer Rating
Requires Certification
Part #G300FFSOFL
Item #436586
5 out of 5 Customer Rating
Requires Certification
Part #V25765
Item #4570636
4.8 out of 5 Customer Rating
Requires Certification
Part #DRFBFK
Item #22390
4.7 out of 5 Customer Rating
Requires Certification
Part #G300RFWNFU
Item #11815
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GRFWNFP
Item #23627
5 out of 5 Customer Rating
Requires Certification
Part #GFFWNFXHBU
Item #3484969
5 out of 5 Customer Rating
Requires Certification
Part #G300FFSOFL
Item #436586
5 out of 5 Customer Rating
Requires Certification
Part #V25765
Item #4570636
4.8 out of 5 Customer Rating
Requires Certification
Part #DRFBFK
Item #22390
4.7 out of 5 Customer Rating
Requires Certification
Part #G300RFWNFU
Item #11815
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing