This product requires certification to purchase.

1/2 in. Socket Weld 3000# 304L Stainless Steel Coupling

You last purchased this on
 

1/2 in. Socket Weld 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4L3SHCD
  • Item #1338167
  • Manufacturer Part #SW3411HD-08
5 out of 5 Customer Rating
You last purchased this on
 

1/2 in. Socket Weld 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4L3SHCD
  • Item #1338167
  • Manufacturer Part #SW3411HD-08
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120 Pallet: 7200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov