This product requires certification to purchase.

1/2 in. Stainless Steel Butt Weld Diaphragm Valve

You last purchased this on
 

1/2 in. Stainless Steel Butt Weld Diaphragm Valve

  • Fast #
  • Part #PBP42880017BPMD
  • Item #7573424
  • Manufacturer Part #.50-BP-428-8-0-0-17-BPM
5 out of 5 Customer Rating
You last purchased this on
 

1/2 in. Stainless Steel Butt Weld Diaphragm Valve

  • Fast #
  • Part #PBP42880017BPMD
  • Item #7573424
  • Manufacturer Part #.50-BP-428-8-0-0-17-BPM
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Material:
Stainless Steel
Valve Size:
1/2 in
Valve Type:
Diaphragm Valve