1/2 in. Stainless Steel Kit
1/2 in. Stainless Steel Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Kit
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Pressure Class:
- 150#