This product requires certification to purchase.

1/2 in. Stainless Steel Tubing

You last purchased this on
 

1/2 in. Stainless Steel Tubing

  • Fast #
  • Part #IST4L035A213D
  • Item #4009023
3.5 out of 5 Customer Rating
You last purchased this on
 

1/2 in. Stainless Steel Tubing

  • Fast #
  • Part #IST4L035A213D
  • Item #4009023
3.5 out of 5 Customer Rating

X Points
per 20 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-213
Material:
Stainless Steel
Material Type:
304L
Pipe Wall Type:
Seamless
PipeTubing Size:
1/2 in
Wall Thickness:
0.035 in