1/2 in. Threaded 300# Heavy Duty Galvanized Carbon Steel Hex Head Plug
1/2 in. Threaded 300# Heavy Duty Galvanized Carbon Steel Hex Head Plug
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 300-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in U.S.A.
- ISO Certified
- Rohs Compliant
Documents
Specifications
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-108
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Plug
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 300#
- Schedule Class:
- Heavy Duty
- UL Listed:
- No