This product requires certification to purchase.

1/2 in. 600# Raised Face Carbon Steel Threaded Flange ASTM A105 Global

Raised Face 1/2 in. 600# Raised Face Carbon Steel Threaded Flange ASTM A105 Global

  • Fast #
  • Part #G600RFTFD
  • Item #436451
  • Manufacturer Part #G600RFTFD
5 out of 5 Customer Rating

Raised Face 1/2 in. 600# Raised Face Carbon Steel Threaded Flange ASTM A105 Global

  • Fast #
  • Part #G600RFTFD
  • Item #436451
  • Manufacturer Part #G600RFTFD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5
ASTM:
ASTM A105
Collection:
Raised Face
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Flange Type:
Threaded
IAPMO Listed:
No
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
Origin:
Global
Pressure Class:
600#
UL Listed:
No