This product requires certification to purchase.

1/2 in. Weld Schedule 40 316L Stainless Steel Tee

1/2 in. Weld Schedule 40 316L Stainless Steel Tee

  • Fast #
  • Part #IS46LWTD
  • Item #80796
  • Manufacturer Part #IS46LWTD
3.1 out of 5 Customer Rating

1/2 in. Weld Schedule 40 316L Stainless Steel Tee

  • Fast #
  • Part #IS46LWTD
  • Item #80796
  • Manufacturer Part #IS46LWTD
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8789
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403 Grade WPW
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Tee
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
40
UPC:
781889114193