This product requires certification to purchase.

1/2 in. Wrot Copper Hanger

You last purchased this on
 

1/2 in. Wrot Copper Hanger

  • Fast #
  • Part #CHEHCD
  • Item #407241
  • Manufacturer Part #10031980
3.7 out of 5 Customer Rating
You last purchased this on
 

1/2 in. Wrot Copper Hanger

  • Fast #
  • Part #CHEHCD
  • Item #407241
  • Manufacturer Part #10031980
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 48000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • Requires Certification

Specifications

Diameter - Outside:
4 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fits Pipe Size:
1/2 in
Height:
3/20 in
Length:
2 in
MSS:
MSS SP-104
Material:
Wrot Copper
Product Type:
Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
1-9/20 in