This product requires certification to purchase.

1/2 in. x 10 ft. Hard Type L Cleaned & Capped Copper Tube

You last purchased this on
 

1/2 in. x 10 ft. Hard Type L Cleaned & Capped Copper Tube

You last purchased this on
 

1/2 in. x 10 ft. Hard Type L Cleaned & Capped Copper Tube

  • Fast #
  • Part #LCCAPD10
  • Item #1120277
  • Manufacturer Part #AC04010
5 out of 5 Customer Rating

X Points
$87.40
per 10 FOOT
$8.74 per FOOT
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cleaned and capped Type L hard copper tube
  • Cleaned and capped hard copper refrigerant line
  • Fire suppression system rated
  • ANSI/NSF 61 Annex G
  • Meets applicable ASTM standards B-280, B-819
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-280
Copper Tubing Temper:
Hard
Diameter - Outside:
5/8 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Length:
10 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61, NSF Annex G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/2 in
UL Listed:
Yes
Wall Thickness:
0.04 in



Customers Also Bought
1–6 of 18 items
Part #LCCAPB10
Item #1119232
4.6 out of 5 Customer Rating
Requires Certification
Part #LCCAPG10
Item #1119500
5 out of 5 Customer Rating
Requires Certification
Part #LCCAPC10
Item #1119731
5 out of 5 Customer Rating
Requires Certification
Part #LCCAPJ
Item #186820
4.4 out of 5 Customer Rating
Requires Certification
Part #LHARDM10
Item #367550
5 out of 5 Customer Rating
Requires Certification
Part #LCCAPF
Item #252229
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #LCCAPX
Item #4289693
5 out of 5 Customer Rating
Requires Certification
Part #LCCAPB10
Item #1119232
4.6 out of 5 Customer Rating
Requires Certification
Part #LCCAPJ
Item #186820
4.4 out of 5 Customer Rating
Requires Certification
Part #LCCAPF
Item #252229
4.1 out of 5 Customer Rating
Requires Certification
Part #LCCAPS
Item #466081
4.4 out of 5 Customer Rating
Requires Certification
Part #LCCAPG10
Item #1119500
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing