This product requires certification to purchase.

1/2 in. Zinc Plated Carbon Steel Threaded Rod Coupling

You last purchased this on
 

1/2 in. Zinc Plated Carbon Steel Threaded Rod Coupling

  • Fast #
  • Part #I50C125NCOZ
  • Item #3515350
  • Manufacturer Part #50C125NCOZ
4.9 out of 5 Customer Rating
You last purchased this on
 

1/2 in. Zinc Plated Carbon Steel Threaded Rod Coupling

  • Fast #
  • Part #I50C125NCOZ
  • Item #3515350
  • Manufacturer Part #50C125NCOZ
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-563 Grade A
Coating:
Zinc Plated
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Grade:
2
Length:
1-1/4 in
Material:
Carbon Steel
Product Type:
Coupling Nut