1/2 x 0.035 in. Domestic Alloy Steel Seamless Pipe
1/2 x 0.035 in. Domestic Alloy Steel Seamless Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-466 UNS C71500
- Material:
- Alloy Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1/2 in
- Wall Thickness:
- 0.035 in