1/2 x 0.049 in. Stainless Steel Tubing
1/2 x 0.049 in. Stainless Steel Tubing
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- FM Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1/2 in
- UL Listed:
- No
- Wall Thickness:
- 0.049 in