1/2 x 0.06 in. Seamless Stainless Steel Tubing
1/2 x 0.06 in. Seamless Stainless Steel Tubing
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 20 Lift: 1100-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-269
- Application:
- Residential
- Material:
- Stainless Steel
- Material Type:
- 316L
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 1/2 in
- Wall Thickness:
- 0.06 in