This product requires certification to purchase.

1/2 x 1/2 x 1/4 in. FNPT Global Brass Tee

1/2 x 1/2 x 1/4 in. FNPT Global Brass Tee

  • Fast #
  • Part #IBRTDDB
  • Item #460021
  • Manufacturer Part #X106-080804
4.2 out of 5 Customer Rating

1/2 x 1/2 x 1/4 in. FNPT Global Brass Tee

  • Fast #
  • Part #IBRTDDB
  • Item #460021
  • Manufacturer Part #X106-080804
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Material: brass
  • Tee Type: Reducing
  • 125#
  • Threaded
  • Import
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.15
ASTM:
ASTM B-62 C83600
Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT x FNPT x FNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/4 in
Fitting Sizes:
1/2 in x 1/2 in x 1/4 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
NSF Certified:
No
Origin:
Global
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UPC:
671404068677