1/2 x 1/2 x 3/4 in. FNPT 150# Black Malleable Iron Reducing Tee
1/2 x 1/2 x 3/4 in. FNPT 150# Black Malleable Iron Reducing Tee
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 120 Pallet: 4440-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Material: Malleable Iron
- Coating: Black
- Rating: 150#
- Threaded
- Domestic
Documents
Specifications
- ASME:
- ASME B16.3
- ASTM:
- ASTM A-197
- Application:
- Residential, Air, Water, Natural Gas, Steam
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 1/2 in x 3/4 in
- Fitting Type:
- Reducing, Tee
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Schedule Class:
- 40
- UL Listed:
- Yes