1/2 x 1/8 in. XH CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple
1/2 x 1/8 in. XH CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI B16.9
- ASME:
- ASME B16.9
- ASTM:
- ASTM A-234 Grade WPB
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/2 in x 1/8 in
- Fitting Type:
- Concentric, Nipple, Swage
- IAPMO Listed:
- No
- Length:
- 2-3/4 in
- MSS:
- MSS SP-95
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No