This product requires certification to purchase.

1/2 x 1/8 x 3/4 in. FNPT x Sweat Cast Brass Reducing Tee

You last purchased this on
 

1/2 x 1/8 x 3/4 in. FNPT x Sweat Cast Brass Reducing Tee

  • Fast #
  • Part #CCFCBTLFDAF
  • Item #4669895
  • Manufacturer Part #10051220
5 out of 5 Customer Rating
You last purchased this on
 

1/2 x 1/8 x 3/4 in. FNPT x Sweat Cast Brass Reducing Tee

  • Fast #
  • Part #CCFCBTLFDAF
  • Item #4669895
  • Manufacturer Part #10051220
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 160 Pallet: 5760
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
FNPT
End Connection 3:
Sweat
End Connections:
Sweat x FNPT x Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/8 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1/2 in x 1/8 in x 3/4 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass
NSF Certified:
No
Origin:
Domestic
Pressure Class:
580#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Temperature Range:
-20 to 100 Deg F