This product requires certification to purchase.

1/2 x 1-5/8 in. Extension Piece

You last purchased this on
 

1/2 x 1-5/8 in. Extension Piece

  • Fast #
  • Part #G1138D
  • Item #3569785
  • Manufacturer Part #0310095419
5 out of 5 Customer Rating
You last purchased this on
 

1/2 x 1-5/8 in. Extension Piece

  • Fast #
  • Part #G1138D
  • Item #3569785
  • Manufacturer Part #0310095419
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Anvil International offers the broadest line of malleable iron fitting sizes in both black and galvanized finishes
  • Every fitting is manufactured and tested to meet Anvil’s strict quality standards
  • All Anvil class 150 malleable iron fittings conform to ASME B16.3 and unions conform to ASME B16.39
  • All elbows and tees 3/8 in. (10 DN) and larger are 100% gas tested at a minimum of 100 psi(6.9 bar)
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-197
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Extension Piece, Straight
Length:
1-5/8 in
Material:
Malleable Iron
Origin:
Domestic