1/2 x 14 in. Threaded Schedule 40 Welded Black Carbon Steel Pipe
1/2 x 14 in. Threaded Schedule 40 Welded Black Carbon Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 1920-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 14 in
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 1/2 in
- Schedule Class:
- 40