1/2 x 2-1/2 in. Copper Return Bend
1/2 x 2-1/2 in. Copper Return Bend
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in USA
Specifications
- ANSI:
- ANSI B16.22, ANSI 61
- ASME:
- ASME B16.22
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 2-1/2 in
- Fitting Type:
- Return Bend
- Material:
- Wrot Copper
- Maximum Temperature:
- 100
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov