1/2 x 2-1/2 in. Teflon B7 Stud with 2H Nut
1/2 x 2-1/2 in. Teflon B7 Stud with 2H Nut
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Drive Type:
- Hex
- Grade:
- B7
- Length:
- 2-1/2 in
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- Stud Bolt Kit, Double Heavy Hex Nut
- Size:
- 1/2 in