This product requires certification to purchase.

1/2 x 2 in. Stainless Steel Hex Cap Screw

You last purchased this on
 

1/2 x 2 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBDK
  • Item #230072
5 out of 5 Customer Rating
You last purchased this on
 

1/2 x 2 in. Stainless Steel Hex Cap Screw

  • Fast #
  • Part #SSHHBDK
  • Item #230072
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
1/2 in
Length:
2 in
Material:
Stainless Steel
Product Type:
Bolt
Screw Head:
Hex Head
Size:
1/2 in
Thread Length:
2