This product requires certification to purchase.

1/2 x 3/4 x 6 in. MPT Reducing Polyethylene Nipple

You last purchased this on
 

1/2 x 3/4 x 6 in. MPT Reducing Polyethylene Nipple

  • Fast #
  • Part #S492060
  • Item #7751510
  • Manufacturer Part #492-060
5 out of 5 Customer Rating
You last purchased this on
 

1/2 x 3/4 x 6 in. MPT Reducing Polyethylene Nipple

  • Fast #
  • Part #S492060
  • Item #7751510
  • Manufacturer Part #492-060
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MIPS x MIPS
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Fitting Type:
Nipple
Length:
6 in
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No