1/2 x 3/8 in. HEX Galvanized Steel Concentric Bushing
1/2 x 3/8 in. HEX Galvanized Steel Concentric Bushing
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 500 Pallet: 5400-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in U.S.A.
- ISO Certified
- Rohs Compliant
Documents
Specifications
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-108
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Fitting Type:
- Reducing
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No