This product requires certification to purchase.

1/2 x 3/8 x 1/2 in. FNPT 150# and 300# Schedule 40 Standard Black Malleable Iron Reducing Tee

You last purchased this on
 

1/2 x 3/8 x 1/2 in. FNPT 150# and 300# Schedule 40 Standard Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTDCD
  • Item #7209
  • Manufacturer Part #0310037403
3.1 out of 5 Customer Rating
You last purchased this on
 

1/2 x 3/8 x 1/2 in. FNPT 150# and 300# Schedule 40 Standard Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTDCD
  • Item #7209
  • Manufacturer Part #0310037403
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20 Pallet: 3540
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Anvil International offers the broadest line of malleable iron fitting sizes in both black and galvanized finishes
  • Every fitting is manufactured and tested to meet Anvil’s strict quality standards
  • All Anvil class 150 malleable iron fittings conform to ASME B16.3 and unions conform to ASME B16.39
  • All elbows and tees 3/8 in (10 DN) and larger are 100% gas tested at a minimum of 100 psi (6.9 bar)
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.3
ASTM:
ASTM A-197
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in x 3/8 in x 1/2 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
150#
Schedule Class:
40
UL Listed:
Yes