1/2 x 3 - 8 in. Import Threadolet
1/2 x 3 - 8 in. Import Threadolet
Package Quantity Info:
Each: 1 Inner Pack: 200 Case: 400 Pallet: 7200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 3 in - 8 in
- Fitting Type:
- Threadolet
- Material:
- Carbon Steel
- Outlet Size (in):
- 0.5