1/2 x 3 in. MNPT x Plain End Schedule 40 Standard 304 and 304L Stainless Steel Welded Nipple
1/2 x 3 in. MNPT x Plain End Schedule 40 Standard 304 and 304L Stainless Steel Welded Nipple
Frequently Purchased Together
Product Details
Product Details
- Stocked in long lengths in sizes: 18 in., 24 in., 36 in., 48 in., 60 in. and 72 in.
- Manufactured to custom lengths and with special threading and end connections upon request
- Mate with our line of stainless steel fittings and valves and complement our stainless steel pipe, tube fittings and valves and thread tape
- Certified as lead-free
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME SA-312
- ASTM:
- ASTM A-312, ASTM A-733, ASTM SA-312
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- Plain End
- End Connections:
- MNPT x Plain End
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Nipple, Straight, Welded
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 304, 304L
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- 40, Standard