1/2 x 3 in. Plain End Schedule 80 304L Stainless Steel Seamless Nipple
1/2 x 3 in. Plain End Schedule 80 304L Stainless Steel Seamless Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Seamless, Straight
- Length:
- 3 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Schedule Class:
- 80S