This product requires certification to purchase.

1/2 x 3 in. XXH A106B TBE Nipple Seamless Black Carbon Steel

You last purchased this on
 

1/2 x 3 in. XXH A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BXXSNDM
  • Item #839377
  • Manufacturer Part #15120506
4.6 out of 5 Customer Rating
You last purchased this on
 

1/2 x 3 in. XXH A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BXXSNDM
  • Item #839377
  • Manufacturer Part #15120506
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-106 Grade B, ASTM A-333 Grade 6, ASTM A-53 Type S Grade B
Application:
Residential
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple
IAPMO Listed:
No
Length:
3 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
160
UL Listed:
No
Wall Thickness:
0.294 in