This product requires certification to purchase.

1/2 x 4 in. MNPT Brass Nipple

You last purchased this on
 

1/2 x 4 in. MNPT Brass Nipple

You last purchased this on
 

1/2 x 4 in. MNPT Brass Nipple

  • Fast #
  • Part #CHNDP
  • Item #39209
  • Manufacturer Part #3008-400
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • When aesthetics are important, our chrome-plated nipples have a high-gloss chrome plating that won't peel or chip.
  • Unlike most chrome-plated nipples, Merit provides "red brass" underneath the chrome-plating which ensures long life and maximum corrosion resistance.
  • All chrome plated nipples and fittings are produced in full compliance to ASTM B456 @ Service Condition 2, Table 6.
  • Requires Certification

Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Nipple
Length:
4 in
Material:
Brass
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40



Call for Pricing
Call for Pricing