1/2 x 5 in. Zinc Hex Head Cap Screw
1/2 x 5 in. Zinc Hex Head Cap Screw
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-307 Grade A
- Coating:
- Zinc
- Diameter:
- 1/2 in
- Head Diameter:
- 0.5
- Length:
- 5 in
- Material:
- Zinc
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 1/2 in-13
- Thread Length:
- 5