This product requires certification to purchase.

1/2 x 6 in. MNPT Brass Nipple

You last purchased this on
 

1/2 x 6 in. MNPT Brass Nipple

  • Fast #
  • Part #CHNDU
  • Item #26864
  • Manufacturer Part #3008-600
5 out of 5 Customer Rating
You last purchased this on
 

1/2 x 6 in. MNPT Brass Nipple

  • Fast #
  • Part #CHNDU
  • Item #26864
  • Manufacturer Part #3008-600
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Brass nipples are produced from seamless red brass pipe, which is Alloy 230 and are certified by NSF to NSF/ANSI 61 for use in drinking water supplies of pH 6.5 and above
  • Brass is utilized primarily for water in commercial plumbing and OEM applications, but is also used in oil, gas and steam applications
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water
  • Requires Certification

Documents


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Nipple
Length:
6 in
Material:
Brass
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40