This product requires certification to purchase.

1/2 x 8 in. NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple

You last purchased this on
 

1/2 x 8 in. NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple

  • Fast #
  • Part #GNDX
  • Item #5660
  • Manufacturer Part #0331017202
5 out of 5 Customer Rating
You last purchased this on
 

1/2 x 8 in. NPT Schedule 40 Standard Welded Galvanized Domestic Carbon Steel Nipple

  • Fast #
  • Part #GNDX
  • Item #5660
  • Manufacturer Part #0331017202
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 4125
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Galvanized
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Application:
Residential
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Type:
Nipple, Welded
Length:
8 in
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
40