1/4 in. Steel Hex Plug
1/4 in. Steel Hex Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Material per SAE J403, made form cold drawn steel coil
- Dimensions per SAE J531, Zinc Plated per ASTM B633
- NPTF dry seal taper threads per ANSI/ASME B1.20.3
- Made in U.S.A. Rohs compliant
Specifications
- Clean Bagged:
- No
- Coating:
- Galvanized
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Hex, Plug
- IAPMO Listed:
- No
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No